MBSH-TR
Panduit Cable Ties, Pan-Steel MBSH Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

MBSH-TR Panduit Cable Ties, Pan-Steel MBSH Series, Pan-Steel MBSH-TR Custom Length Banding

MFG Item Number
MBSH-TR

MBSH-TR Panduit Cable Ties, Pan-Steel MBSH Series, Pan-Steel MBSH-TR Custom Length Banding

MFG Item Number
MBSH-TR
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Cable Ties, Pan-Steel MBSH Series
Item #
MBSH-TR
Pan-Steel MBSH-TR Custom Length Banding

Pan-Steel MBSH Series Information

  • For applications that require various bundle diameters
  • Supplied in reels of 82.50 feet (25.0m), 200.00 feet (60.9m), 250.00 feet (76.2m) or 1000.00 feet (304.8m)
  • Provides job site versatility with minimum inventory
  • Packaging speeds removal of steel and includes bundle diameter cut‑off guide Polyester coating (optional):
  • Polyester coating provides additional edge protection and prevents corrosion between dissimilar metals
  • UV resistant, low smoke, halogen‑free material
  • Temperature tolerance ‑40F (‑40C) to 302F (150C)
  • AISI 316 stainless steel for the most corrosive environments

Specifications

Specifications
Manufacturer Part Number MBSH-TR
Manufacturer Panduit
Product Series Pan-Steel MBSH
Family Series Panduit Cable Ties, Pan-Steel MBSH Series
Description Panduit Custom-Length Continuous Banding can be cut to just the right length to guarantee a snug fit for your specific project. Plus, the banding is built with 304 stainless steel, so it suits indoor and outdoor environments. Super-heavy, 200'L 61m,
Length 2,400 "
Nominal Length 2,400 "
Thickness 0.015 "
Tensile Strength (lb) 450 lbs
Type General Purpose, Stainless Steel
Height 0.015 "
Width 0.63 "
Material Stainless Steel
Color Natural
Heat Stabilized No
Plenum Rated No
Net Weight 6.7 lbs
Gross Weight 6.7 lbs