MBT14S

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

MBT14S HellermannTyton Cable Ties, Stainless Steel Tie, 14.3in. Long,

MFG Item Number
MBT14S

MBT14S HellermannTyton Cable Ties, Stainless Steel Tie, 14.3in. Long,

MFG Item Number
MBT14S
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 100

Description

Cable Ties, Series
Item #
MBT14S
Stainless Steel Tie, 14.3in. Long,

Series Information

Specifications

Specifications
Manufacturer Part Number MBT14S
Manufacturer HellermannTyton
Family Series HellermannTyton Cable Ties
Description Stainless Steel Tie, 14.3in. Long, 202lb Tensile Strength, SS316, Metal, 100/pkg
Length 14.3 "
Nominal Length 14 "
Tensile Strength (lb) 202 lbs
Type Stainless Steel
Width 0.18 "
Material Stainless Steel
Color Silver
Net Weight 0 lbs
Gross Weight 0 lbs