MBT20S-S

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

MBT20S-S

HellermannTyton Cable Ties

MBT20S-S

HellermannTyton Cable Ties
Stainless Steel Tie, 20.5in. Long,
MFG Item Number
MBT20S-S
More specs
This item cannot be canceled or returned

Obsolete

Description

Cable Ties, Series
Item #
MBT20S-S
Stainless Steel Tie, 20.5in. Long,

Series Information

Specifications

Specifications
Manufacturer Part Number MBT20S-S
Manufacturer HellermannTyton
Family Series HellermannTyton Cable Ties
Description Stainless Steel Tie, 20.5in. Long, 202lb Tensile Strength, SS304, Metal, 100/pkg
Length 20.5 "
Nominal Length 21 "
Tensile Strength (lb) 202 lbs
Type Stainless Steel
Width 0.18 "
Material Stainless Steel
Color Silver
Net Weight 0.0624 lbs
Gross Weight 0.0135 lbs