MBT5S

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

MBT5S HellermannTyton Cable Ties, Stainless Steel Tie, 5in. Long, 202lb

MFG Item Number
MBT5S

MBT5S HellermannTyton Cable Ties, Stainless Steel Tie, 5in. Long, 202lb

MFG Item Number
MBT5S
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 5000

Description

Cable Ties, Series
Item #
MBT5S
Stainless Steel Tie, 5in. Long, 202lb

Series Information

Specifications

Specifications
Manufacturer Part Number MBT5S
Manufacturer HellermannTyton
Family Series HellermannTyton Cable Ties
Description Stainless Steel Tie, 5in. Long, 202lb Tensile Strength, SS316, Metal, 100/pkg
Length 5 "
Nominal Length 5 "
Tensile Strength (lb) 202 lbs
Type Stainless Steel
Width 0.18 "
Material Stainless Steel
Color Silver
Net Weight 0 lbs
Gross Weight 0 lbs