Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
MBUCVR3 Eaton Circuit Breakers, Meter Breaker Utility Pull Section Cover
MBUCVR3 Eaton Circuit Breakers, Meter Breaker Utility Pull Section Cover
This item cannot be canceled or returned
Description
Meter Breaker Utility Pull Section Cover
Specifications
Specifications
| Family Series |
Eaton Circuit Breakers |
| Manufacturer |
Eaton |
| Manufacturer Part Number |
MBUCVR3 |
| Description |
Eaton Meter Breaker Renewal Part, Utility pull section cover, For MBE4040B200BTS, MBE4040B200BTF, CMBE4242B200BTS, CMBE4242B200BTF |
| Accessory Type |
Cover |
| Net Weight |
0 lbs |
| Gross Weight |
1 lb |
MBUCVR3
Eaton Circuit Breakers