Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
MBV-16.620
16 PL BIG TE HD 4PGS 6 M20
MFG Item Number
MBV-16.620
This item cannot be canceled or returned
Description
Plugs & Receptacles, Series
16 PL BIG TE HD 4PGS 6 M20
Specifications
Specifications
| Manufacturer Part Number |
MBV-16.620 |
| Manufacturer |
ILME |
| Family Series |
ILME Plugs & Receptacles |
| Description |
16 PL BIG TE HD 4PGS 6 M20 |
| Number of Contacts |
None (Housing Only) |
| Composition |
Metallic |
| Thread Size |
M20 |
| Enclosure |
Hood/Top Entry |
| Approvals |
CE, cURus |
| Net Weight |
1.3225 lbs |
| Gross Weight |
1.3225 lbs |
MBV-16.620
ILME Plugs & Receptacles