MBV-X-80-SS-GL-1/4
Ham-Let Valves - Hydraulic & Pneumatic, MBV-X Series

Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
MBV-X-80-SS-GL-1/4 Ham-Let Valves - Hydraulic & Pneumatic, MBV-X Series, Valve, Stainless Steel,
MFG Item Number
3205524

MBV-X-80-SS-GL-1/4 Ham-Let Valves - Hydraulic & Pneumatic, MBV-X Series, Valve, Stainless Steel,

MFG Item Number
3205524
Item Number
MBV-X-80-SS-GL-1/4
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 5

Description

Valves - Hydraulic & Pneumatic, MBV-X Series
Item #
MBV-X-80-SS-GL-1/4
Valve, Stainless Steel,

MBV-X Series Information

  • On/Off and Metering service
  • PFA Encapsulated Ball Stem design
  • Panel Mounting as standard
  • MAWP 2000 psi (137 Barg)
  • MAWT 300 F (150 C)
  • End Connections: LET‑LOK 1/16", 1/8", 1/4", 3/8";
  • FNPT 1/8"; MNPT 1/8"; Male Face Seal 1/4"
  • 1, 3 and 5 Stem Taper for required flow control
  • Stem with Stopper shoulder for long life service
The Shut‑off Metering Ball Valve Series provides the highest degree of precision metering for moderate pressure applications. This series features innovative and unique shut‑off capability and allows full control of the process from complete shut‑off to extra fine regulation.
A choice of three precision stem tapers enables metering at flow capacities as low as CV= 0.001 with up to 11 handle turns. This valve is the ultimate solution for precision flow control.

Specifications

Specifications
Manufacturer Part Number 3205524
Manufacturer Ham-Let
Product Series MBV-X
Family Series Ham-Let Valves - Hydraulic & Pneumatic, MBV-X Series
Description Valve, Stainless Steel,
Material Stainless Steel 316
Valve Type Male Ends
Connection 1/4 "
Connection Type Metal Face Seal
Gasket Material Fluorocarbon
Net Weight 0.32 lbs
Gross Weight 0.405 lbs