Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
MBVO-16.240
16 PL BIG TE & SE HD 2xM40
MFG Item Number
MBVO-16.240
This item cannot be canceled or returned
Description
Plugs & Receptacles, Series
16 PL BIG TE & SE HD 2xM40
Specifications
Specifications
| Manufacturer Part Number |
MBVO-16.240 |
| Manufacturer |
ILME |
| Family Series |
ILME Plugs & Receptacles |
| Description |
16 PL BIG TE & SE HD 2xM40 |
| Number of Contacts |
None (Housing Only) |
| Composition |
Metallic |
| Thread Size |
M40 |
| Enclosure |
Hood/Side Entry, Hood/Top Entry |
| Approvals |
CE, cURus |
| Net Weight |
1.3225 lbs |
| Gross Weight |
1.3225 lbs |
MBVO-16.240
ILME Plugs & Receptacles