Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
MBX-2
MOUNTING BRACKET 3/4in. CEIL
This item cannot be canceled or returned
Description
MOUNTING BRACKET 3/4in. CEIL
Specifications
Specifications
| Manufacturer Part Number |
MBX-2 |
| Manufacturer |
Killark |
| Family Series |
Killark Light Fixtures |
| Description |
MOUNTING BRACKET 3/4in. CEIL |
| Accessory Type |
Mounting Bracket |
| For Use With |
MB Series |
| Comments |
3/4 " Ceiling |
| Net Weight |
2.19 lbs |
| Gross Weight |
2.19 lbs |
MBX-2
Killark Light Fixtures