MC-187-342
Brady Labels, M PermaSleeve B-342 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

MC-187-342

Brady Labels, M PermaSleeve B-342 Series

MC-187-342

Brady Labels, M PermaSleeve B-342 Series
MSERIES B342 WHT 0.335X7' 1 ROLL
Item Number
MC-187-342
MFG Item Number
143222
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Labels, M PermaSleeve B-342 Series
Item #
MC-187-342
MSERIES B342 WHT 0.335X7' 1 ROLL

M PermaSleeve B-342 Series Information

Heat‑shrink sleeves are the ultimate in marker durability, permanence and aesthetic appearance. Military/Industrial grade 3:1 shrink ratio. Meets several MIL, SAE and ASTM specs. Available as individual die‑cut or continuous cut‑to‑length tubing.

Specifications

Specifications
Manufacturer Part Number 143222
Manufacturer Brady
Product Series M PermaSleeve B-342
Family Series Brady Labels, M PermaSleeve B-342 Series
Description M Series PermaSleeve Heat-shrink Polyolefin 20 AWG to 10 AWG BK/WH 7 Feet
Application Heat Shrink
Material Type Polyolefin
Material Description Self-Extinguishing
Shrink Ratio 3 to 1
Adhesive No
Text Color Black
Background Color White
Special Properties Chemical, Corrosion, Humidity, Smear, UV, and Weather-Resistant
Special Environment Type Temperature Range: -94-267 °F
Cable Type 20 AWG to 10 AWG (0.062 in to 0.15 in)
Label Height 0.335 "
Recommended Printer(s) BMP41, BMP51, BMP53
Approvals ASTM, UL
Comments 0.187 in Diameter as Supplied
Net Weight 0.19 lbs
Gross Weight 0.0159 lbs