Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

MC-18B-AC24V Altech Contactors, Contactor, 3 Pole,18A

MFG Item Number
MC-18B-AC24V

MC-18B-AC24V Altech Contactors, Contactor, 3 Pole,18A

MFG Item Number
MC-18B-AC24V
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Contactors, Series
Item #
MC-18B-AC24V
Contactor, 3 Pole,18A

Series Information

Specifications

Specifications
Manufacturer Part Number MC-18B-AC24V
Manufacturer Altech
Family Series Altech Contactors
Description Contactor, 3 Pole,18A
Type AC Non-Reversing IEC
Nominal Coil Voltage 24 VAC
Coil Voltage 24 VAC
Poles 3NO
Auxiliary Contact 1NO, 1NC
Termination Screw
Approvals CE, CSA, UL
Net Weight 0.78 lbs
Gross Weight 0.825 lbs