MC-225A-100/200V

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

MC-225A-100/200V Altech Contactors, Contactor, 3 Pole, 225A

MFG Item Number
MC-225A-100/200V

MC-225A-100/200V Altech Contactors, Contactor, 3 Pole, 225A

MFG Item Number
MC-225A-100/200V
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Contactors, Series
Item #
MC-225A-100/200V
Contactor, 3 Pole, 225A

Series Information

Specifications

Specifications
Manufacturer Part Number MC-225A-100/200V
Manufacturer Altech
Family Series Altech Contactors
Description Contactor, 3 Pole, 225A
Type AC Non-Reversing IEC
Nominal Coil Voltage 120 VAC, 208 VAC, 240 VAC, 125 VDC, 220 VDC
Coil Voltage 100-240 VAC, 100-220 VDC
Poles 3NO
Auxiliary Contact 2NO, 2NC
Termination Screw
Approvals CE, CSA, UL
Net Weight 10.97 lbs
Gross Weight 12.46 lbs