Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

MC-22B-DC12V Altech Contactors, Contactor, 3 Pole,22A

MFG Item Number
MC-22B-DC12V

MC-22B-DC12V Altech Contactors, Contactor, 3 Pole,22A

MFG Item Number
MC-22B-DC12V
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Contactors, Series
Item #
MC-22B-DC12V
Contactor, 3 Pole,22A

Series Information

Specifications

Specifications
Manufacturer Part Number MC-22B-DC12V
Manufacturer Altech
Family Series Altech Contactors
Description Contactor, 3 Pole,22A
Type AC Non-Reversing IEC
Nominal Coil Voltage 12 VDC
Coil Voltage 12 VDC
Poles 3NO
Auxiliary Contact 1NO, 1NC
Termination Screw
Approvals CE, CSA, UL
Net Weight 1.02 lbs
Gross Weight 1.065 lbs