Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | MC-32A-AC120V |
|---|---|
| Manufacturer | Altech |
| Family Series | Altech Contactors |
| Description | Contactor, 3 Pole, 32A |
| Type | AC Non-Reversing IEC |
| Nominal Coil Voltage | 120 VAC |
| Coil Voltage | 120 VAC |
| Poles | 3NO |
| Auxiliary Contact | 2NO, 2NC |
| Termination | Screw |
| Approvals | CE, CSA, UL |
| Net Weight | 1.205 lbs |
| Gross Weight | 1.26 lbs |