MC-431 Series Information
| Manufacturer Part Number | 107811 |
|---|---|
| Manufacturer | Schneider |
| Product Series | MC-431 |
| Family Series | Schneider Dampers, MC-431 Series |
| Description | Actuator, Electric, 2Pos, NSR, 120 VAC, TB, 220 in-lb, Rotary, SPDT, N1, Erie |
| Control Signal | Two Position |
| Nominal Timing | 30 s |
| Nominal Voltage | 120 VAC |
| Torque Rating | 220 lb-in |
| Shaft Rotation | 180 |
| NEMA Rating | NEMA 1, NEMA 4 |
| Internal Aux Switches | 1 |
| Electrical Connection | Screw Terminals |
| Operating Temperature | -40-136 °F |
| Approvals | CSA, UL |
| Net Weight | 9.8 lbs |
| Gross Weight | 9.8 lbs |