Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

MC-500A-500V Altech Contactors, Contactor, 3 Pole, 500A

MFG Item Number
MC-500A-500V

MC-500A-500V Altech Contactors, Contactor, 3 Pole, 500A

MFG Item Number
MC-500A-500V
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Contactors, Series
Item #
MC-500A-500V
Contactor, 3 Pole, 500A

Series Information

Specifications

Specifications
Manufacturer Part Number MC-500A-500V
Manufacturer Altech
Family Series Altech Contactors
Description Contactor, 3 Pole, 500A
Type AC Non-Reversing IEC
Nominal Coil Voltage 415 VAC, 480 VAC, 575 VAC
Coil Voltage 440-575 VAC
Poles 3NO
Auxiliary Contact 2NO, 2NC
Termination Screw
Approvals CE, CSA, UL
Net Weight 0 lbs
Gross Weight 0 lbs