MC-50A-AC120V

Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
MC-50A-AC120V Altech Contactors, Contactor, 3 Pole, 50A
MFG Item Number
MC-50A-AC120V

MC-50A-AC120V Altech Contactors, Contactor, 3 Pole, 50A

MFG Item Number
MC-50A-AC120V
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Contactors, Series
Item #
MC-50A-AC120V
Contactor, 3 Pole, 50A

Series Information

Specifications

Specifications
Manufacturer Part Number MC-50A-AC120V
Manufacturer Altech
Family Series Altech Contactors
Description Contactor, 3 Pole, 50A
Type AC Non-Reversing IEC
Nominal Coil Voltage 120 VAC
Coil Voltage 120 VAC
Poles 3NO
Auxiliary Contact 2NO, 2NC
Termination Screw
Approvals CE, CSA, UL
Net Weight 1.805 lbs
Gross Weight 2.005 lbs