MC-65A-AC230V

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

MC-65A-AC230V Altech Contactors, Contactor, 3 Pole, 65A

MFG Item Number
MC-65A-AC230V

MC-65A-AC230V Altech Contactors, Contactor, 3 Pole, 65A

MFG Item Number
MC-65A-AC230V
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Contactors, Series
Item #
MC-65A-AC230V
Contactor, 3 Pole, 65A

Series Information

Specifications

Specifications
Manufacturer Part Number MC-65A-AC230V
Manufacturer Altech
Family Series Altech Contactors
Description Contactor, 3 Pole, 65A
Type AC Non-Reversing IEC
Nominal Coil Voltage 240 VAC
Coil Voltage 230 VAC
Poles 3NO
Auxiliary Contact 2NO, 2NC
Termination Screw
Approvals CE, CSA, UL
Net Weight 0 lbs
Gross Weight 0 lbs