MC-65A-AC480V-L

Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
MC-65A-AC480V-L Altech Contactors, Contactor, 3 Pole, 65A, Lugs
MFG Item Number
MC-65A-AC480V-L

MC-65A-AC480V-L Altech Contactors, Contactor, 3 Pole, 65A, Lugs

MFG Item Number
MC-65A-AC480V-L
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Contactors, Series
Item #
MC-65A-AC480V-L
Contactor, 3 Pole, 65A, Lugs

Series Information

Specifications

Specifications
Manufacturer Part Number MC-65A-AC480V-L
Manufacturer Altech
Family Series Altech Contactors
Description Contactor, 3 Pole, 65A, Lugs
Type AC Non-Reversing IEC
Nominal Coil Voltage 480 VAC
Coil Voltage 480 VAC
Poles 3NO
Auxiliary Contact 2NO, 2NC
Termination Box Lug
Approvals CE, CSA, UL
Net Weight 0 lbs
Gross Weight 2.2 lbs