MC-75A-AC208V

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

MC-75A-AC208V Altech Contactors, Contactor, 3 Pole, 75A

MFG Item Number
MC-75A-AC208V

MC-75A-AC208V Altech Contactors, Contactor, 3 Pole, 75A

MFG Item Number
MC-75A-AC208V
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Contactors, Series
Item #
MC-75A-AC208V
Contactor, 3 Pole, 75A

Series Information

Specifications

Specifications
Manufacturer Part Number MC-75A-AC208V
Manufacturer Altech
Family Series Altech Contactors
Description Contactor, 3 Pole, 75A
Type AC Non-Reversing IEC
Nominal Coil Voltage 208 VAC
Coil Voltage 208 VAC
Poles 3NO
Auxiliary Contact 2NO, 2NC
Termination Screw
Approvals CE, CSA, UL
Net Weight 3.285 lbs
Gross Weight 3.65 lbs