MC-85A-AC230V-L

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

MC-85A-AC230V-L Altech Contactors, Contactor, 3 Pole, 85A, Lugs

MFG Item Number
MC-85A-AC230V-L

MC-85A-AC230V-L Altech Contactors, Contactor, 3 Pole, 85A, Lugs

MFG Item Number
MC-85A-AC230V-L
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Contactors, Series
Item #
MC-85A-AC230V-L
Contactor, 3 Pole, 85A, Lugs

Series Information

Specifications

Specifications
Manufacturer Part Number MC-85A-AC230V-L
Manufacturer Altech
Family Series Altech Contactors
Description Contactor, 3 Pole, 85A, Lugs
Type AC Non-Reversing IEC
Nominal Coil Voltage 240 VAC
Coil Voltage 230 VAC
Poles 3NO
Auxiliary Contact 2NO, 2NC
Termination Box Lug
Approvals CE, CSA, UL
Net Weight 0 lbs
Gross Weight 0 lbs