MC Series Information
MC Series
• Up to 1200A AC3
• Up to 1350A AC1
• DIN rail mounting to 115A, 55kW
• Add on auxiliary contacts top or side mounted
• International approvals
• Designed to EN60947-1
• Compact design for panel space saving, only 45mm wide upto 40A AC3
| Family Series | IMO Contactors, MC Series |
|---|---|
| Manufacturer | IMO |
| Product Series | MC |
| Manufacturer Part Number | MC-I-Y |
| Description | Interlock For MC90 & MC115 Contactors |
| Type | Interlock |
| For Use With | MC90 & MC115 Contactors |
| Comments | Horizontal Mount |
| Net Weight | 0.055 lbs |
| Gross Weight | 0.055 lbs |