MC1-1000-595-YL-BK

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

MC1-1000-595-YL-BK Brady Labels, M Series, Label Vinyl 1in x 25ft BK/YL

MFG Item Number
131583

MC1-1000-595-YL-BK Brady Labels, M Series, Label Vinyl 1in x 25ft BK/YL

MFG Item Number
131583
Item Number
MC1-1000-595-YL-BK
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Labels, M Series
Item #
MC1-1000-595-YL-BK
Label Vinyl 1in x 25ft BK/YL

M Series Information

  • Permanent Acrylic Adhesive
  • Thermal Transfer

Specifications

Specifications
Manufacturer Part Number 131583
Manufacturer Brady
Product Series M
Family Series Brady Labels, M Series
Description Vinyl Labels 1 in W x 25 ft L Black on Yellow
Material Type Vinyl
Adhesive Yes
Finish Gloss
Text Color Black
Background Color Yellow
Special Properties Abrasion, Chemical, Oil, and Water Resistant
Special Environment Type Temperature Range: -40-180 °F
Label Width 1 "
Recommended Printer(s) BMP41, BMP51, BMP53
Approvals ASTM, UL
Net Weight 0.35 lbs
Gross Weight 0.345 lbs