MC100X75IG2
Panduit Wire Duct, Panduct Type MC Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

MC100X75IG2 Panduit Wire Duct, Panduct Type MC Series, Panduct MC100X75IG2 Base/Cover

MFG Item Number
MC100X75IG2

MC100X75IG2 Panduit Wire Duct, Panduct Type MC Series, Panduct MC100X75IG2 Base/Cover

MFG Item Number
MC100X75IG2
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 10

Description

Wire Duct, Panduct Type MC Series
Item #
MC100X75IG2
Panduct MC100X75IG2 Base/Cover

Panduct Type MC Series Information

  • CE compliant and metric sizing for control panels intended for European applications
  • Material: Lead‑free PVC
  • UL recognized continuous use temperature: 122°F (50°C)
  • UL 94 flammability rating of V‑0
  • Conforms with NFPA 79‑2015 section 13.3.1 requirement for flame retardant material
  • Provided with DIN 43 659 mounting holes

Specifications

Specifications
Manufacturer Part Number MC100X75IG2
Manufacturer Panduit
Product Series Panduct Type MC
Family Series Panduit Wire Duct, Panduct Type MC Series
Description The MC100X75IG2 Panduct Lead-Free PVC Narrow Slot Wiring Duct is 99.6 mm x 72.4 mm 3.92 x 2.85. It features a narrow slot/finger design that closely matches the spacing of high-density components. Upper and lower scorelines allow for easy
Style Rigid PVC, Slotted
Height 2.85 "
Width 3.92 "
Slot Width 0.2 "
Color Gray
Cover Included Yes
Nominal Height 3 "
Nominal Width 4 "
Approvals CE, CSA, UL
Net Weight 5.3368 lbs
Gross Weight 5.33 lbs