MC102521505JE

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

MC102521505JE

Ohmite Resistors, MC Series

MC102521505JE

Ohmite Resistors, MC Series
MC10252 15MEG 5pct.
MFG Item Number
MC102521505JE
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Resistors, MC Series
Item #
MC102521505JE
MC10252 15MEG 5pct.

MC Series Information


Specifications

Specifications
Manufacturer Part Number MC102521505JE
Manufacturer Ohmite
Product Series MC
Family Series Ohmite Resistors, MC Series
Description MC10252 15MEG 5pct.
Resistance 0.015 Ohm
Adjustable No
Non-Inductive Yes
Wattage 1.5 W
Composition Metal Film
Dielectric Voltage 750 V
Operating Temperature -67-356 °F
Tolerance % 5 %
Temp Coefficient (ppm/C) 50
Mounting Surface
Net Weight 0.0005 lbs
Gross Weight 0.0005 lbs