MC102825002JE

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

MC102825002JE

Ohmite Resistors, MC Series

MC102825002JE

Ohmite Resistors, MC Series
RESISTOR, 50K OHM, 1 WATT, +/-5pct.
MFG Item Number
MC102825002JE
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Resistors, MC Series
Item #
MC102825002JE
RESISTOR, 50K OHM, 1 WATT, +/-5pct.

MC Series Information


Specifications

Specifications
Manufacturer Part Number MC102825002JE
Manufacturer Ohmite
Product Series MC
Family Series Ohmite Resistors, MC Series
Description RESISTOR, 50K OHM, 1 WATT, +/-5pct. TOLERANCE, SURFACE MOUNT, PRECISION THICK FILM, RoHS COMPLIANT
Resistance 50,000 Ohm
Adjustable No
Non-Inductive Yes
Wattage 1.5 W
Composition Metal Film
Dielectric Voltage 750 V
Operating Temperature -67-356 °F
Tolerance % 5 %
Temp Coefficient (ppm/C) 50
Mounting Surface
Net Weight 0.0005 lbs
Gross Weight 0.0005 lbs