MC130A-30-00-BD-L-E

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

MC130A-30-00-BD-L-E

LS Electric Contactors

MC130A-30-00-BD-L-E

LS Electric Contactors
Magnetic Contactor 130A, 3 NO Power
Item Number
MC130A-30-00-BD-L-E
MFG Item Number
1385000200
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Contactors, Series
Item #
MC130A-30-00-BD-L-E
Magnetic Contactor 130A, 3 NO Power

Series Information

Specifications

Specifications
Manufacturer Part Number 1385000200
Manufacturer LS Electric
Family Series LS Electric Contactors
Description Magnetic Contactor 130A, 3 NO Power Poles, 0NO 0NC Aux contact, 24VDC coil, Lug connection
Type AC Non-Reversing IEC
Nominal Coil Voltage 24 VDC
Coil Voltage 24 VDC
Coil Type Magnetic
Poles 3NO
Termination Box Lug
General Purpose (AC1) 130 A
Approvals UL
Net Weight 0 lbs
Gross Weight 0 lbs