MC1400A-30-22-FV-B-E

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

MC1400A-30-22-FV-B-E

LS Electric Contactors

MC1400A-30-22-FV-B-E

LS Electric Contactors
Magnetic Contactor 1400A, 3 NO
Item Number
MC1400A-30-22-FV-B-E
MFG Item Number
1405000100
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Contactors, Series
Item #
MC1400A-30-22-FV-B-E
Magnetic Contactor 1400A, 3 NO

Series Information

Specifications

Specifications
Manufacturer Part Number 1405000100
Manufacturer LS Electric
Family Series LS Electric Contactors
Description Magnetic Contactor 1400A, 3 NO Power Poles, 2NO 2NC Aux contact, 100-240VAC and 100-220VDC coil,
Type AC Non-Reversing IEC
Nominal Coil Voltage 120 VAC, 208 VAC, 240 VAC, 125 VDC, 250 VDC
Coil Voltage 100-240 VAC, 100-220 VDC
Coil Type Magnetic
Poles 3NO
Auxiliary Contact 2NO, 2NC
Termination Hex Bolt
General Purpose (AC1) 1,400 A
Approvals UL
Net Weight 74.52 lbs
Gross Weight 75 lbs