Series Information
| Manufacturer Part Number | MC14C |
|---|---|
| Manufacturer | Killark |
| Family Series | Killark Fittings |
| Description | MC FITTING AL 1/2in. NPT 45 DEG |
| Conduit/Cable Type | Continuously Corrugated, Jacketed Interlocked, Welded Armor |
| Angle | 45 ° |
| Hub Size | 1/2 " |
| Material | Aluminum |
| Composition | Metallic |
| Protection Rating | Indoor, Outdoor |
| NEMA Rating | NEMA 4X |
| Hazardous Location | Yes |
| Approvals | cCSAus |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |