MC150A-30-11-FV-S-E

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

MC150A-30-11-FV-S-E LS Electric Contactors, Magnetic Contactor 150A, 3 NO Power

MFG Item Number
1364031600

MC150A-30-11-FV-S-E LS Electric Contactors, Magnetic Contactor 150A, 3 NO Power

MFG Item Number
1364031600
Item Number
MC150A-30-11-FV-S-E
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Contactors, Series
Item #
MC150A-30-11-FV-S-E
Magnetic Contactor 150A, 3 NO Power

Series Information

Specifications

Specifications
Manufacturer Part Number 1364031600
Manufacturer LS Electric
Family Series LS Electric Contactors
Description Magnetic Contactor 150A, 3 NO Power Poles, 1NO 1NC Aux contact, 100-240VAC and 100-220VDC coil,
Type AC Non-Reversing IEC
Nominal Coil Voltage 120 VAC, 208 VAC, 240 VAC, 125 VDC, 250 VDC
Coil Voltage 100-240 VAC, 100-220 VDC
Coil Type Magnetic
Poles 3NO
Auxiliary Contact 1NO, 1NC
Termination Screw
General Purpose (AC1) 150 A
Approvals UL
Net Weight 0 lbs
Gross Weight 0 lbs