MC18N-S-00-22230AC

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

MC18N-S-00-22230AC

IMO Contactors

MC18N-S-00-22230AC

IMO Contactors
Relay Contactor 4 Pole 2 Open 2 Closed 1
MFG Item Number
MC18N-S-00-22230AC
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Contactors, Series
Item #
MC18N-S-00-22230AC
Relay Contactor 4 Pole 2 Open 2 Closed 1

Series Information

Specifications

Specifications
Manufacturer Part Number MC18N-S-00-22230AC
Manufacturer IMO
Family Series IMO Contactors
Description Relay Contactor 4 Pole 2 Open 2 Closed 18A AC3 230V AC Coil
Nominal Coil Voltage 240 VAC
Coil Voltage 230 VAC
Poles 2NO, 2NC
Termination Screw
UL Motor Switching (AC3) 18 A
Approvals CE, cULus
Net Weight 0 lbs
Gross Weight 0 lbs