MC Series Information
MC Series
• Up to 1200A AC3
• Up to 1350A AC1
• DIN rail mounting to 115A, 55kW
• Add on auxiliary contacts top or side mounted
• International approvals
• Designed to EN60947-1
• Compact design for panel space saving, only 45mm wide upto 40A AC3
| Manufacturer Part Number | MC18N-S-10110AC |
|---|---|
| Manufacturer | IMO |
| Product Series | MC |
| Family Series | IMO Contactors, MC Series |
| Description | Contactor 3 Pole Open 7.5kW 18A AC3 1 Normally Open Auxiliary 110V AC Coil Overload = MCOR-1-... |
| Type | AC Non-Reversing IEC |
| Nominal Coil Voltage | 120 VAC |
| Coil Voltage | 110 VAC |
| Poles | 3NO |
| Auxiliary Contact | 1NO |
| Termination | Screw |
| Overload Relays | MCOR-1 |
| General Purpose (AC1) | 32 A |
| UL Motor Switching (AC3) | 18 A |
| Approvals | CE, cULus |
| Net Weight | 0.535 lbs |
| Gross Weight | 0.565 lbs |