Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

MC18N-S-1024AC IMO Contactors, Contactor 3 Pole Open 7.5kW 18A AC3 1 No

MFG Item Number
MC18N-S-1024AC

MC18N-S-1024AC IMO Contactors, Contactor 3 Pole Open 7.5kW 18A AC3 1 No

MFG Item Number
MC18N-S-1024AC
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Contactors, Series
Item #
MC18N-S-1024AC
Contactor 3 Pole Open 7.5kW 18A AC3 1 No

Series Information

Specifications

Specifications
Manufacturer Part Number MC18N-S-1024AC
Manufacturer IMO
Family Series IMO Contactors
Description Contactor 3 Pole Open 7.5kW 18A AC3 1 Normally Open Auxiliary 24V AC Coil Overload = MCOR-1-...
Type AC Non-Reversing IEC
Nominal Coil Voltage 24 VAC
Coil Voltage 24 VAC
Coil Type Non Latching
Poles 3NO
Auxiliary Contact 1NO
Termination Screw
General Purpose (AC1) 32 A
UL Motor Switching (AC3) 18 A
Approvals CE, cULus
Net Weight 0.53 lbs
Gross Weight 0.555 lbs