Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Killark Fittings, MC Series
MC2
Killark Fittings, MC Series
This item cannot be canceled or returned
Description
- Design Meets and Exceeds Third Party Requirements for Cable Retention
- Robust Threads and World Class Seal Enables Easy Installation with Minimal Torque Required
- Provides Sealing Back Nut Plus Inner O‑Ring Seal to Prevent Moisture Ingress to the Cable Armor and Enclosure
Specifications
Specifications
| Manufacturer Part Number |
MC2 |
| Manufacturer |
Killark |
| Product Series |
MC |
| Family Series |
Killark Fittings, MC Series |
| Description |
MC FITTING AL 3/4in. NPT |
| Conduit/Cable Type |
Armored Cable, Metal Clad Cable |
| Connection Type |
Compression |
| Angle |
Straight |
| Trade Size |
3/4 " |
| Hub Size |
3/4 " |
| Hub Type |
Male NPT Thread |
| Grounding |
Yes |
| Insulated Throat |
No |
| Jacketed |
Yes |
| Material |
Aluminum |
| Composition |
Metallic |
| NEMA Rating |
NEMA 3, NEMA 4 |
| Hazardous Location |
Yes |
| Approvals |
cCSAus |
| Net Weight |
0.265 lbs |
| Gross Weight |
0.4 lbs |
MC2
Killark Fittings, MC Series