MC22B-30-11-S7-S-E

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

MC22B-30-11-S7-S-E

LS Electric Contactors

MC22B-30-11-S7-S-E

LS Electric Contactors
Magnetic Contactor 22A, 3 NO Power
Item Number
MC22B-30-11-S7-S-E
MFG Item Number
1347001400
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Contactors, Series
Item #
MC22B-30-11-S7-S-E
Magnetic Contactor 22A, 3 NO Power

Series Information

Specifications

Specifications
Manufacturer Part Number 1347001400
Manufacturer LS Electric
Family Series LS Electric Contactors
Description Magnetic Contactor 22A, 3 NO Power Poles, 1 NO 1NC Aux contact, 500VAC coil, Screw connection
Type AC Non-Reversing IEC
Nominal Coil Voltage 480 VAC
Coil Voltage 500 VAC
Coil Type Magnetic
Poles 3NO
Auxiliary Contact 1NO, 1NC
Termination Screw
General Purpose (AC1) 22 A
Approvals UL
Net Weight 0 lbs
Gross Weight 0 lbs