Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

MC22N-S-0124AC IMO Contactors, Contactor 3 Pole Open 11kW 22A AC3 1 Nor

MFG Item Number
MC22N-S-0124AC

MC22N-S-0124AC IMO Contactors, Contactor 3 Pole Open 11kW 22A AC3 1 Nor

MFG Item Number
MC22N-S-0124AC
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Contactors, Series
Item #
MC22N-S-0124AC
Contactor 3 Pole Open 11kW 22A AC3 1 Nor

Series Information

Specifications

Specifications
Manufacturer Part Number MC22N-S-0124AC
Manufacturer IMO
Family Series IMO Contactors
Description Contactor 3 Pole Open 11kW 22A AC3 1 Normally Open Auxiliary 24VAC Coil Overload = MCOR-1-...
Type AC Non-Reversing IEC
Nominal Coil Voltage 24 VAC
Coil Voltage 24 VAC
Coil Type Non Latching
Poles 3NO
Auxiliary Contact 1NC
Termination Screw
General Purpose (AC1) 32 A
UL Motor Switching (AC3) 22 A
Approvals CE, cULus
Net Weight 0 lbs
Gross Weight 0 lbs