MC Series Information
MC Series
• Up to 1200A AC3
• Up to 1350A AC1
• DIN rail mounting to 115A, 55kW
• Add on auxiliary contacts top or side mounted
• International approvals
• Designed to EN60947-1
• Compact design for panel space saving, only 45mm wide upto 40A AC3
| Manufacturer Part Number | MC24-S-00110 |
|---|---|
| Manufacturer | IMO |
| Product Series | MC |
| Family Series | IMO Contactors, MC Series |
| Description | Contactor 3 Pole Open 11kW 24A AC3 110V AC Coil Overload = MCOR-2- |
| Type | AC Non-Reversing IEC |
| Nominal Coil Voltage | 120 VAC |
| Coil Voltage | 110 VAC |
| Poles | 3NO |
| Auxiliary Contact | None |
| Termination | Screw |
| Overload Relays | MCOR-2 |
| General Purpose (AC1) | 50 A |
| UL Motor Switching (AC3) | 24 A |
| Approvals | CE, cULus |
| Net Weight | 1.055 lbs |
| Gross Weight | 1.09 lbs |