Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

MC2X0

Killark Fittings

MC2X0

Killark Fittings
GLAND AL 4in. NPT BARRIER POUR RESIN
MFG Item Number
MC2X0
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fittings, Series
Item #
MC2X0
GLAND AL 4in. NPT BARRIER POUR RESIN

Series Information

Videos

Specifications

Specifications
Manufacturer Part Number MC2X0
Manufacturer Killark
Family Series Killark Fittings
Description GLAND AL 4in. NPT BARRIER POUR RESIN
Angle Straight
Trade Size 4 "
Hub Type Male NPT Thread
Jacketed No
Material Aluminum
Composition Metallic
NEMA Rating NEMA 3, NEMA 4, NEMA 4X, NEMA 6
Hazardous Location Yes
Approvals cCSAus
Net Weight 0 lbs
Gross Weight 0 lbs