Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
MC2X1B
GLAND AL 1/2in. NPT BARRIER SLIM PR
This item cannot be canceled or returned
Description
GLAND AL 1/2in. NPT BARRIER SLIM PR
Specifications
Specifications
| Manufacturer Part Number |
MC2X1B |
| Manufacturer |
Killark |
| Family Series |
Killark Fittings |
| Description |
GLAND AL 1/2in. NPT BARRIER SLIM PR RESIN |
| Angle |
Straight |
| Trade Size |
1/2 " |
| Hub Type |
Male NPT Thread |
| Jacketed |
No |
| Material |
Aluminum |
| Composition |
Metallic |
| NEMA Rating |
NEMA 3, NEMA 4, NEMA 4X, NEMA 6 |
| Hazardous Location |
Yes |
| Approvals |
cCSAus |
| Net Weight |
0.16 lbs |
| Gross Weight |
0.285 lbs |