Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
MC32A-30-00-P7-S-E LS Electric Contactors, Magnetic Contactor 32A, 3 NO Power
MFG Item Number
1336000800
MC32A-30-00-P7-S-E LS Electric Contactors, Magnetic Contactor 32A, 3 NO Power
MFG Item Number
1336000800
Item Number
MC32A-30-00-P7-S-E
This item cannot be canceled or returned
Description
Item #
MC32A-30-00-P7-S-E
Magnetic Contactor 32A, 3 NO Power
Specifications
Specifications
| Manufacturer Part Number |
1336000800 |
| Manufacturer |
LS Electric |
| Family Series |
LS Electric Contactors |
| Description |
Magnetic Contactor 32A, 3 NO Power Poles, 0NO 0NC Aux contact, 230VAC coil, Screw connection |
| Type |
AC Non-Reversing IEC |
| Nominal Coil Voltage |
240 VAC |
| Coil Voltage |
230 VAC |
| Coil Type |
Magnetic |
| Poles |
3NO |
| Termination |
Screw |
| General Purpose (AC1) |
32 A |
| Approvals |
UL |
| Net Weight |
1.005 lbs |
| Gross Weight |
1.005 lbs |
MC32A-30-00-P7-S-E
LS Electric Contactors