MC32A-30-11-BD-S-E

Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
MC32A-30-11-BD-S-E LS Electric Contactors, Magnetic Contactor 32A, 3 NO Power
MFG Item Number
1336011500

MC32A-30-11-BD-S-E LS Electric Contactors, Magnetic Contactor 32A, 3 NO Power

MFG Item Number
1336011500
Item Number
MC32A-30-11-BD-S-E
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Contactors, Series
Item #
MC32A-30-11-BD-S-E
Magnetic Contactor 32A, 3 NO Power

Series Information

Specifications

Specifications
Manufacturer Part Number 1336011500
Manufacturer LS Electric
Family Series LS Electric Contactors
Description Magnetic Contactor 32A, 3 NO Power Poles, 1 NO 1NC Aux contact, 24VDC coil, Screw connection
Type AC Non-Reversing IEC
Nominal Coil Voltage 24 VDC
Coil Voltage 24 VDC
Coil Type Magnetic
Poles 3NO
Auxiliary Contact 1NO, 1NC
Termination Screw
General Purpose (AC1) 32 A
Approvals UL
Net Weight 0 lbs
Gross Weight 0 lbs