MC330A-30-22-BD-B-E

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

MC330A-30-22-BD-B-E LS Electric Contactors, Magnetic Contactor 330A, 3 NO Power

MFG Item Number
1370002400

MC330A-30-22-BD-B-E LS Electric Contactors, Magnetic Contactor 330A, 3 NO Power

MFG Item Number
1370002400
Item Number
MC330A-30-22-BD-B-E
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Contactors, Series
Item #
MC330A-30-22-BD-B-E
Magnetic Contactor 330A, 3 NO Power

Series Information

Specifications

Specifications
Manufacturer Part Number 1370002400
Manufacturer LS Electric
Family Series LS Electric Contactors
Description Magnetic Contactor 330A, 3 NO Power Poles, 2NO 2NC Aux contact, 24VDC coil, Bolt-on connection
Type AC Non-Reversing IEC
Nominal Coil Voltage 24 VDC
Coil Voltage 24 VDC
Coil Type Magnetic
Poles 3NO
Auxiliary Contact 2NO, 2NC
Termination Hex Bolt
General Purpose (AC1) 330 A
Approvals UL
Net Weight 0 lbs
Gross Weight 0 lbs