Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
MC40A-30-00-K7-S-E LS Electric Contactors, Magnetic Contactor 40A, 3 NO Power
MFG Item Number
1337000500
MC40A-30-00-K7-S-E LS Electric Contactors, Magnetic Contactor 40A, 3 NO Power
MFG Item Number
1337000500
Item Number
MC40A-30-00-K7-S-E
This item cannot be canceled or returned
Description
Item #
MC40A-30-00-K7-S-E
Magnetic Contactor 40A, 3 NO Power
Specifications
Specifications
| Manufacturer Part Number |
1337000500 |
| Manufacturer |
LS Electric |
| Family Series |
LS Electric Contactors |
| Description |
Magnetic Contactor 40A, 3 NO Power Poles, 0NO 0NC Aux contact, 120VAC coil, Screw connection |
| Type |
AC Non-Reversing IEC |
| Nominal Coil Voltage |
120 VAC |
| Coil Voltage |
120 VAC |
| Coil Type |
Magnetic |
| Poles |
3NO |
| Termination |
Screw |
| General Purpose (AC1) |
40 A |
| Approvals |
UL |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
MC40A-30-00-K7-S-E
LS Electric Contactors