MC40A-30-00-M7-S-E

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

MC40A-30-00-M7-S-E LS Electric Contactors, Magnetic Contactor 40A, 3 NO Power

MFG Item Number
1337000700

MC40A-30-00-M7-S-E LS Electric Contactors, Magnetic Contactor 40A, 3 NO Power

MFG Item Number
1337000700
Item Number
MC40A-30-00-M7-S-E
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Contactors, Series
Item #
MC40A-30-00-M7-S-E
Magnetic Contactor 40A, 3 NO Power

Series Information

Specifications

Specifications
Manufacturer Part Number 1337000700
Manufacturer LS Electric
Family Series LS Electric Contactors
Description Magnetic Contactor 40A, 3 NO Power Poles, 0NO 0NC Aux contact, 220VAC coil, Screw connection
Type AC Non-Reversing IEC
Nominal Coil Voltage 240 VAC
Coil Voltage 220 VAC
Coil Type Magnetic
Poles 3NO
Termination Screw
General Purpose (AC1) 40 A
Approvals UL
Net Weight 0 lbs
Gross Weight 0 lbs