Series Information
| Manufacturer Part Number | MC450-S-22230 |
|---|---|
| Manufacturer | IMO |
| Family Series | IMO Contactors |
| Description | Contactor 3 Pole 250kW 450A AC3 2NO/2NC aux. 230V AC Coil Overload = MCOR-7-... |
| Type | AC Non-Reversing IEC |
| Nominal Coil Voltage | 240 VAC, 250 VDC |
| Coil Voltage | 230 VAC, 230 VDC |
| Coil Type | Non Latching |
| Poles | 3NO |
| Auxiliary Contact | 2NO, 2NC |
| Termination | Screw |
| General Purpose (AC1) | 700 A |
| UL Motor Switching (AC3) | 450 A |
| Approvals | CE, cULus |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |