MC50X50IG2
Panduit Wire Duct, Panduct Type MC Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

MC50X50IG2 Panduit Wire Duct, Panduct Type MC Series, Panduct MC50X50IG2 Narrow Slot Duct, Gr

MFG Item Number
MC50X50IG2

MC50X50IG2 Panduit Wire Duct, Panduct Type MC Series, Panduct MC50X50IG2 Narrow Slot Duct, Gr

MFG Item Number
MC50X50IG2
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 20

Description

Wire Duct, Panduct Type MC Series
Item #
MC50X50IG2
Panduct MC50X50IG2 Narrow Slot Duct, Gr

Panduct Type MC Series Information

  • CE compliant and metric sizing for control panels intended for European applications
  • Material: Lead‑free PVC
  • UL recognized continuous use temperature: 122°F (50°C)
  • UL 94 flammability rating of V‑0
  • Conforms with NFPA 79‑2015 section 13.3.1 requirement for flame retardant material
  • Provided with DIN 43 659 mounting holes

Specifications

Specifications
Manufacturer Part Number MC50X50IG2
Manufacturer Panduit
Product Series Panduct Type MC
Family Series Panduit Wire Duct, Panduct Type MC Series
Description The MC50X50IG2 Panduct Lead-Free PVC Narrow Slot Wiring Duct is 49.5 mm x 47.8 mm 1.95 x 1.88. It features a narrow slot/finger design that closely matches the spacing of high-density components. Upper and lower scorelines allow for easy
Style Rigid PVC, Slotted
Height 1.88 "
Width 1.95 "
Slot Width 0.2 "
Color Gray
Cover Included Yes
Nominal Height 2 "
Nominal Width 2 "
Approvals CE, CSA, UL
Net Weight 1.3 lbs
Gross Weight 1.3 lbs