Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

MC6 Killark Fittings, MCFITTINGAL2"NPT

MFG Item Number
MC6

MC6 Killark Fittings, MCFITTINGAL2"NPT

MFG Item Number
MC6
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fittings, Series
Item #
MC6
MCFITTINGAL2"NPT

Series Information

Specifications

Specifications
Manufacturer Part Number MC6
Manufacturer Killark
Family Series Killark Fittings
Description MCFITTINGAL2"NPT
Conduit/Cable Type Continuously Corrugated, Jacketed Interlocked, Welded Armor
Angle Straight
Hub Size 2 "
Material Aluminum
Composition Metallic
NEMA Rating NEMA 4X
Hazardous Location Yes
Approvals cCSAus
Net Weight 0 lbs
Gross Weight 0 lbs