Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
MC7 Killark Fittings, MCFITTINGAL2-1/2"NPT
MC7 Killark Fittings, MCFITTINGAL2-1/2"NPT
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
MC7 |
| Manufacturer |
Killark |
| Family Series |
Killark Fittings |
| Description |
MCFITTINGAL2-1/2"NPT |
| Conduit/Cable Type |
Continuously Corrugated, Jacketed Interlocked, Welded Armor |
| Angle |
Straight |
| Hub Size |
2-1/2 " |
| Material |
Aluminum |
| Composition |
Metallic |
| NEMA Rating |
NEMA 4X |
| Hazardous Location |
Yes |
| Approvals |
cCSAus |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |