MC74N-S-00-4024DC

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

MC74N-S-00-4024DC IMO Contactors, Contactor 4 Pole Open 37kW 74 AC3 24V DC

MFG Item Number
MC74N-S-00-4024DC

MC74N-S-00-4024DC IMO Contactors, Contactor 4 Pole Open 37kW 74 AC3 24V DC

MFG Item Number
MC74N-S-00-4024DC
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 12

Description

Contactors, Series
Item #
MC74N-S-00-4024DC
Contactor 4 Pole Open 37kW 74 AC3 24V DC

Series Information

Specifications

Specifications
Manufacturer Part Number MC74N-S-00-4024DC
Manufacturer IMO
Family Series IMO Contactors
Description Contactor 4 Pole Open 37kW 74 AC3 24V DC Coil
Type AC Non-Reversing IEC
Nominal Coil Voltage 24 VDC
Coil Voltage 24 VDC
Coil Type Non Latching
Poles 4NO
Termination Screw
General Purpose (AC1) 130 A
UL Motor Switching (AC3) 74 A
Approvals CE, cULus
Net Weight 0 lbs
Gross Weight 0 lbs