MC85A-30-00-K7-S-E

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

MC85A-30-00-K7-S-E

LS Electric Contactors

MC85A-30-00-K7-S-E

LS Electric Contactors
Magnetic Contactor 85A, 3 NO Power
Item Number
MC85A-30-00-K7-S-E
MFG Item Number
1341000500
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Contactors, Series
Item #
MC85A-30-00-K7-S-E
Magnetic Contactor 85A, 3 NO Power

Series Information

Specifications

Specifications
Manufacturer Part Number 1341000500
Manufacturer LS Electric
Family Series LS Electric Contactors
Description Magnetic Contactor 85A, 3 NO Power Poles, 0NO 0NC Aux contact, 120VAC coil, Screw connection
Type AC Non-Reversing IEC
Nominal Coil Voltage 120 VAC
Coil Voltage 120 VAC
Coil Type Magnetic
Poles 3NO
Termination Screw
General Purpose (AC1) 85 A
Approvals UL
Net Weight 0 lbs
Gross Weight 0 lbs